Thomas and Betts RA873M Nylon-Insulated Ring Terminal, 16 AWG, Red | Graybar Store
     
Thomas and Betts - Nylon-Insulated Ring Terminal, 16 AWG, Red - RA873M
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Ring Terminal, 16 AWG, Red

    Manufacturer: Thomas and Betts
    Manufacturer #: RA873M
    SKU: 95001854
    $0.44
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:22 to 16 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RA873M
    • Color Red
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 22 to 16 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon Insulated Ring Terminal, Length .89 Inches, Width .31 Inches, Maximum Insulation .136, Bolt Hole #10, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated, On Mylar Tape, 1,000 Pack