Thomas and Betts RA863M Nylon-Insulated Ring Terminal, Red | Graybar Store
     
Thomas and Betts - Nylon-Insulated Ring Terminal, Red - RA863M
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Ring Terminal, Red

    Manufacturer: Thomas and Betts
    Manufacturer #: RA863M
    SKU: 99475669
    $0.44
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:22 to 16 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RA863M
    • Color Red
    • UNSPSC 39121405
    • Materials Copper
    • Wire Size 22 to 16 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon Insulated Ring Terminal, Length .89 Inches, Width .26 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated, On Mylar Tape, 1,000 Pack