Thomas and Betts RA857 Vinyl-Insulated Ring Terminal, 16 AWG, Red | Graybar Store
     
Thomas and Betts - Vinyl-Insulated Ring Terminal, 16 AWG, Red - RA857
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Ring Terminal, 16 AWG, Red

    Manufacturer: Thomas and Betts
    Manufacturer #: RA857
    SKU: 92039779
    $212.40
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:22-16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RA857
    • Color Red
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Vinyl-Insulated Ring Terminal, Length .94 Inches, Width .25 Inches, Maximum Insulation .150, Bolt Hole #6, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 1,000 Pack