Cooper Lighting (Eaton) RA5606930NFLWH LED Adjustable Gimbal, 5 in./6 in.Vertical, LED, 120V,White, 10W | Graybar Store
     
Cooper Lighting (Eaton) - LED Adjustable Gimbal, 5 in./6 in.Vertical, LED, 120V,White, 10W - RA5606930NFLWH
+ / - Hover over image to Zoom
Other Views

    LED Adjustable Gimbal, 5 in./6 in.Vertical, LED, 120V,White, 10W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: RA5606930NFLWH
    SKU: 25642767
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Use With:LED
    Wattage:10
    Alternate Manufacturer Part No.:12373334
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # RA5606930NFLWH
    • Color White
    • UNSPSC 39111505
    • Alternate Manufacturer Part No. 12373334
    • Fixture Type 5 in./6 in. Vertical
    • Lamp Type LED
    Product Overview:
    LED Adjustable Gimbal, 5 in./6 in. Vertical, LED, 120 V, White, 10 W