Thomas and Betts RA2253 Nylon-Insulated Locking Fork Terminal, 22 to 16 AWG, Red | Graybar Store
     
Thomas and Betts - Nylon-Insulated Locking Fork Terminal, 22 to 16 AWG, Red - RA2253
+ / - Hover over image to Zoom
Other Views

    Nylon-Insulated Locking Fork Terminal, 22 to 16 AWG, Red

    Manufacturer: Thomas and Betts
    Manufacturer #: RA2253
    SKU: 89007753
    $0.51
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:22-16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RA2253
    • Color Red
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Nylon Insulated Locking Fork Terminal, Length .86 Inches, Width .29 Inches, Maximum Insulation .136, Bolt Hole #10, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated, 1,000 Pack