B-Line (Eaton) R9000 EE Type 3R Termination Enclosure, 800A | Graybar Store
     
B-Line (Eaton) - Type 3R Termination Enclosure, 800A - R9000 EE
+ / - Hover over image to Zoom
Other Views

    Type 3R Termination Enclosure, 800A

    Manufacturer: B-Line (Eaton)
    Manufacturer #: R9000 EE
    SKU: 88060731
    $4,557.01
    Checking Pricing
         
    Standard:UL 1773
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # R9000 EE
    • Application DISTRIBUTION (METERING),TERMINATIONENCLOSUR SCH.B,Underground Feed, Termination Of Power Utility Supply Cable
    • Type Bussed Termination Enclosure
    • UNSPSC 39131701
    Product Overview:
    Termination Enclosure, N3R bus ug term 800a 3ph 4w
    Finish ANSI 61 Gray Acrylic Electrocoated, 4-Wire, AIC Rating 65 kA, Terminal Size 4 Studs Line, (3) 4 AWG To 600 KCMIL Load, Removable Door With Se