B-Line (Eaton) R9000 CC Type 3R Termination Enclosure, 400A | Graybar Store
     
B-Line (Eaton) - Type 3R Termination Enclosure, 400A - R9000 CC
+ / - Hover over image to Zoom
Other Views

    Type 3R Termination Enclosure, 400A

    Manufacturer: B-Line (Eaton)
    Manufacturer #: R9000 CC
    SKU: 88060729
    $2,348.02
    Checking Pricing
         
    Standard:UL 1773
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # R9000 CC
    • Application DISTRIBUTION (METERING),TERMINATIONENCLOSUR SCH.B,Termination Of Power Utility Supply Cable, Underground
    • Type Bussed Termination Enclosure
    • UNSPSC 39131701
    Product Overview:
    Termination Enclosure, N3R bus ug term 400a 3ph 4w
    Finish ANSI 61 Gray Acrylic Electrocoated, 4-Wire, AIC Rating 42 kA, Terminal Size 2 Studs Line, 6 AWG - 600 KCMIL Load, Removable Door With Sealin