Intermatic R8816P101C NEMA 3R Plastic Case, 250 V, DPST | Graybar Store
     
Intermatic - NEMA 3R Plastic Case, 250 V, DPST - R8816P101C
+ / - Hover over image to Zoom
Other Views

    NEMA 3R Plastic Case, 250 V, DPST

    Manufacturer: Intermatic
    Manufacturer #: R8816P101C
    SKU: 96015191
    $267.99
    Checking Pricing
         
    Additional Features:Features: On/Off Automatic Switch Enables Shutdown During Rainy Days.
    Enclosure Type (Nema):NEMA 3R
    Mounting Type:Bracket Mount
    Switch Type:DPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # R8816P101C
    • Application Irrigation/Sprinkler Pump Control
    • Type Sprinkler and Irrigation Electromechanical
    • UNSPSC 39122208
    • Additional Features Features: On/Off Automatic Switch Enables Shutdown During Rainy Days.
    • Contact Configuration 2 NO
    • Enclosure Type (Nema) NEMA 3R
    • Mounting Type Bracket Mount
    • No. of Poles 2
    • Switch Type DPST
    • Temperature Rating -40 to 54°C
    • Timer Range 12 MIN - 20 HR and 45 MIN/14 DAYS
    • SKU Spec Sheet
      R8816P101C Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The NEMA 3R - Plastic Case 250 V DPST 25 Amp With Rain Sensor Input terminals The R8800 and T8800 Series Sprinkler and Irrigation Time Switches permit 1 to 44 ON operations every 24 hours.
    The timers are designed for water metering in increments of 12 min.