Juno Lighting R701 BL LV CYLINDER BLACK W/TRANSF | Graybar Store
     
Juno Lighting - LV CYLINDER BLACK W/TRANSF - R701 BL
+ / - Hover over image to Zoom
Other Views

    LV CYLINDER BLACK W/TRANSF

    Manufacturer: Juno Lighting
    Manufacturer #: R701 BL
    SKU: 22037660
    $47.69
    Checking Pricing
         
    Color:Black
    No. of Lamps:1
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # R701 BL
    • Color Black
    • UNSPSC 39111508
    • Lamp Type Incandescent
    • No. of Lamps 1
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Low Voltage Cylinder with Transformer