L. H. Dottie R624B7 Reciprocating Saw Blade, 6 in. L x 24 TPI | Graybar Store
     
L. H. Dottie - Reciprocating Saw Blade, 6 in. L x 24 TPI - R624B7
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade, 6 in. L x 24 TPI

    Manufacturer: L. H. Dottie
    Manufacturer #: R624B7
    SKU: 91018322
    $16.95
    Checking Pricing
         
    Additional Features:Features: Vacuum Heat Treated, Tooth Hardness RC66-68, Powder Coated, For Metal Cutting, 18 Gauge and Under
    Teeth Per Inch:24 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # R624B7
    • Application For Metal Cutting 18 GA And Under
    • Type Reciprocating
    • UNSPSC 27112802
    • Additional Features Features: Vacuum Heat Treated, Tooth Hardness RC66-68, Powder Coated, For Metal Cutting, 18 Gauge and Under
    • Materials Bi-Metal
    • Teeth Per Inch 24 TPI
    • ECCN EAR99
    Product Overview:
    Dottie L H Company R624B7 PC 6450 Reciprocating Blade, 6 IN Length, 3/4 IN Width, 0.035 IN Thickness, 24 TPI, Bi-Metal, For Metal Cutting 18 GA And Under
    Dottie L H Company R624B7 PC 6450 Reciprocating Blade, 6 IN Length, 3/4 IN Width, 0.035 IN Thickness, 24 TPI, Bi-Metal, For Metal Cutting 18 GA And Under