L. H. Dottie R614B7 Reciprocating Saw Blade, 14 TPI | Graybar Store
     
L. H. Dottie - Reciprocating Saw Blade, 14 TPI - R614B7
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade, 14 TPI

    Manufacturer: L. H. Dottie
    Manufacturer #: R614B7
    SKU: 91018325
    $21.65
    Checking Pricing
         
    Additional Features:Features: Vacuum Heat Treated, Tooth Hardness RC66-68, Powder Coated, For Heavy Gauge Metal, 1/8 in. Thickness and Above
    Teeth Per Inch:14 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # R614B7
    • Type Reciprocating
    • UNSPSC 27112802
    • Additional Features Features: Vacuum Heat Treated, Tooth Hardness RC66-68, Powder Coated, For Heavy Gauge Metal, 1/8 in. Thickness and Above
    • Materials Bi-Metal
    • Teeth Per Inch 14 TPI
    • ECCN EAR99
    Product Overview:
    Reciprocating Saw Blade, 14 TPI
    Reciprocating Blade, Straight Back, 6 Inch Blade Length, 3/4 Inch Blade Width, 0.035 Inch Blade Thickness, 14 Teeth Per Inch, Heat Treated Tempered Bi-Metal Material, Cut Material Metal, Dottie Brand, Tooth Hardness 65 to 67 RC, 5 Per Pouch, Cut Material