Pass and Seymour (Legrand) R600-PWV 600W P/DMR RFI SP WH | Graybar Store
     
Pass and Seymour (Legrand) - 600W P/DMR RFI SP WH - R600-PWV
+ / - Hover over image to Zoom
Other Views

    600W P/DMR RFI SP WH

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: R600-PWV
    SKU: 25280473
    $12.39
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # R600-PWV
    • Color White
    • UNSPSC 39122206
    • Switch Style Knob
    • Switch Type 1-Pole
    Product Overview:
    RFI Rotary Dimmer Preset 660W, White