Juno Lighting R552 BL Track Light, Incandescent, 120V, 4-3/8 in. L, 75W, Black | Graybar Store
     
Juno Lighting - Track Light, Incandescent, 120V, 4-3/8 in. L, 75W, Black - R552 BL
+ / - Hover over image to Zoom
Other Views

    Track Light, Incandescent, 120V, 4-3/8 in. L, 75W, Black

    Manufacturer: Juno Lighting
    Manufacturer #: R552 BL
    SKU: 22085879
    $28.78
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):4-3/8
    Wattage:75 W
    Color:Black
    Additional Features:A Compact and Contemporary Appearance is Dynamically Achieved with Tight-to-The-Trac Flared Step Fixtures
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # R552 BL
    • Color Black
    • UNSPSC 39111508
    • Additional Features A Compact and Contemporary Appearance is Dynamically Achieved with Tight-to-The-Trac Flared Step Fixtures
    • Lamp Type Incandescent
    • Nom. Length (Inches) 4-3/8
    • Voltage 120 V
    • Wattage 75 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Trac-Lites™ PAR30 Flared Step Trac Head