C Enterprises R45-MM56Y-B-35C Cat 6 Patch Cable, Yellow w/ Boot, 35 FT | Graybar Store
     
C Enterprises - Cat 6 Patch Cable, Yellow w/ Boot, 35 FT - R45-MM56Y-B-35C
+ / - Hover over image to Zoom
Other Views

    Cat 6 Patch Cable, Yellow w/ Boot, 35 FT

    Manufacturer: C Enterprises
    Manufacturer #: R45-MM56Y-B-35C
    SKU: 25726178
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Length:35 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # R45-MM56Y-B-35C
    • Color Yellow
    • Category Cat 6
    • UNSPSC 43223303
    • Length 35 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat6 UTP CMR 568B Patch Cord Yellow w/ Molded Boots 35ft.