Brady R4313 Thermal Transfer Printer Ribbon, Black | Graybar Store
     
Brady - Thermal Transfer Printer Ribbon, Black - R4313
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printer Ribbon, Black

    Manufacturer: Brady
    Manufacturer #: R4313
    SKU: 25410421
    $81.57
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:242 ft.
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # R4313
    • Color Black
    • UNSPSC 45101711
    • Length 242 ft.
    • Width 4 in.
    • For Use With BBP®12 Label Printer;BBP®11 Label Printer
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    This ink-side-out ribbon features an open 1 in. core for compatibility with a variety of thermal transfer printers, including THT model 4042 and Intermec 3440.