Brady R4307 Thermal Transfer Printer Ribbon | Graybar Store
     
Brady - Thermal Transfer Printer Ribbon - R4307
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Printer Ribbon

    Manufacturer: Brady
    Manufacturer #: R4307
    SKU: 99448048
    $223.23
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Length:984 ft.
    Width:4.33 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # R4307
    • Color Black
    • UNSPSC 44103112
    • Length 984 ft.
    • Width 4.33 in.
    • For Use With BradyPrinter i7100;BRADYPRINTER PR Plus Series Label Printer;BBP®72 Label Printer;BRADY X Plus II Series Label Machine;BRADY MVP Plus Series;TAGUS™ Thermal Transfer Printer;BBP®81 Label Printer
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    This ink-side-out ribbon features an open 1 in. core for compatibility with a wide variety of thermal transfer printers.
    One-color ribbon for printing a single color onto a label. R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady® label materialRecommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady®.Combine Brady label materials with their recommended ribbon series for superior legend performance.