L. H. Dottie R424B Reciprocating Saw Blade, 4 in. L x 24 TPI | Graybar Store
     
L. H. Dottie - Reciprocating Saw Blade, 4 in. L x 24 TPI - R424B
+ / - Hover over image to Zoom
Other Views

    Reciprocating Saw Blade, 4 in. L x 24 TPI

    Manufacturer: L. H. Dottie
    Manufacturer #: R424B
    SKU: 91018321
    $15.70
    Checking Pricing
         
    Additional Features:Features: Vacuum Heat Treated, Tooth Hardness RC66-68, Powder Coated, For Metal Cutting, 18 Gauge and Under
    Teeth Per Inch:24 TPI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # R424B
    • Type Reciprocating
    • UNSPSC 27112802
    • Additional Features Features: Vacuum Heat Treated, Tooth Hardness RC66-68, Powder Coated, For Metal Cutting, 18 Gauge and Under
    • Materials Bi-Metal
    • Teeth Per Inch 24 TPI
    • ECCN EAR99
    Product Overview:
    Reciprocating Saw Blade, 4 in. L x 24 TPI
    Reciprocating Blade, Straight Back, 4 Inch Blade Length, 5/8 Inch Blade Width, 0.035 Inch Blade Thickness, 24 Teeth Per Inch, Heat Treated Tempered Bi-Metal Material, Cut Material Metal, Dottie Brand, Tooth Hardness 65 to 67 RC, 5 Per Pouch, Cut Material