Hubbell Power Systems R353 Expanding Rock Anchor, Dia. 1.75 in., Length 53 in., Rod Dia. 0.75 in., Anchor Hole Size 2 in., Tripleye Eyenut, Galvanized | Graybar Store
     
Hubbell Power Systems - Expanding Rock Anchor, Dia. 1.75 in., Length 53 in., Rod Dia. 0.75 in., Anchor Hole Size 2 in., Tripleye Eyenut, Galvanized - R353
+ / - Hover over image to Zoom
Other Views

    Expanding Rock Anchor, Dia. 1.75 in., Length 53 in., Rod Dia. 0.75 in., Anchor Hole Size 2 in., Tripleye Eyenut, Galvanized

    Manufacturer: Hubbell Power Systems
    Manufacturer #: R353
    SKU: 88057707
    $54.45
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # R353
    • UNSPSC 39122100
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Expanding Rock Anchor, Dia. 1.75 in., Length 53 in., Rod Dia. 0.75 in., Anchor Hole Size 2 in., Tripleye® Eyenut, Galvanized
    Expanding Rock Anchor 0.75 in (19.1 mm) Diameter Rod, 53 in (1346 mm) long with Tripleye.Strength Note:Ultimate strength ratings apply to properly installed anchors only.Failure to install within 10degrees of alignment with the guy load may significantly lower strength. Recommended minimum installation depth is 12 in in solid rock.Caution: All components of the Chance anchoring system are performance mated. Use of other anchoring products or equipment will not necessarily produce the same results.