NSI Industries R22-6V-S Vinyl Ring, 22 to 18 AWG | Graybar Store
     
NSI Industries - Vinyl Ring, 22 to 18 AWG - R22-6V-S
+ / - Hover over image to Zoom
Other Views

    Vinyl Ring, 22 to 18 AWG

    Manufacturer: NSI Industries
    Manufacturer #: R22-6V-S
    SKU: 25796174
    $16.79
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:22-18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # R22-6V-S
    • Color Red
    • UNSPSC 39121409
    • Materials Vinyl Insulation
    Product Overview:
    22-18 AWG Vinyl Insulated Ring Terminal #6 Stud Vinyl ring terminals are basic tongue ring terminals. Safe and reliable connections because it cannot be disconnected unless the screw is completely removed.