NSI Industries R16-10-P Non-Insulated Ring Terminal, 16 to 14 AWG | Graybar Store
     
NSI Industries - Non-Insulated Ring Terminal, 16 to 14 AWG - R16-10-P
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ring Terminal, 16 to 14 AWG

    Manufacturer: NSI Industries
    Manufacturer #: R16-10-P
    SKU: 25783772
    $63.47
    Checking Pricing
         
    Quick Order:Y
    Color:Tin Plated Copper
    Wire Size:16-14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # R16-10-P
    • Color Tin Plated Copper
    • UNSPSC 39121409
    • Materials Tin Plated Copper
    Product Overview:
    16-14 AWG Uninsulated Ring Terminal #10 Stud Uninsulated ring terminals are basic tongue type terminals. Safe and reliable connections because it cannot be disconnected unless the screw is completely removed.