GE Lighting 25R14N-120 R14 25W Incandescent Lamp, 120V | Graybar Store
     
GE Lighting - R14 25W Incandescent Lamp, 120V - 25R14N-120
+ / - Hover over image to Zoom
Other Views

    R14 25W Incandescent Lamp, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 25R14N-120
    SKU: 88110987
    $12.74
    Checking Pricing
    Items sold in feet or each.
         
    Initial Lumens:180
    Packaging:120 Per Case
    Rated Life (Hour):1500
    Wattage:25
    Alternate Manufacturer Part No.:39156
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25R14N-120
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 39156
    • Base Type Intermediate Screw
    • Bulb Shape R14
    • Initial Lumens 180
    • Rated Life (Hour) 1500
    • Wattage 25
    • Packaging 120 Per Case
    • Voltage Rating 120
    • SKU Spec Sheet
      25R14N-120 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GE 25W R14 incandescent lamp with intermediate screw base, 180 initial lumens and 1500 rated life hours.