Krylon K00249007 Rust Touch® Acrylic Alkyd Enamel, Aerosol, Safety Blue (OSHA) | Graybar Store
     
Krylon - Rust Touch® Acrylic Alkyd Enamel, Aerosol, Safety Blue (OSHA) - K00249007
+ / - Hover over image to Zoom
Other Views

    Rust Touch® Acrylic Alkyd Enamel, Aerosol, Safety Blue (OSHA)

    Manufacturer: Krylon
    Manufacturer #: K00249007
    SKU: 25201252
    $10.69
    Checking Pricing
         
    Color:Safety Blue OSHA
    Flame Retardant:No
    Size:20 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K00249007
    • Color Safety Blue OSHA
    • Size 20 oz.
    • UNSPSC 31211500
    • Flame Retardant No
    • Flammability Rating 3
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Rust Touch® Acrylic Alkyd Enamel, Aerosol, Safety Blue (OSHA)
    Offering State of the Art Corrosion Protection, these rust-preventative acrylic alkyd enamel paints provide excellent gloss and color retention, superior durability and one-coat coverage. Unlike other brands, Rust Tough can be applied direct-to-metal without a primer coating. Save time and save money with Rust Tough!