Bussmann (Eaton) JCK-3R JCK Series R-Rated Back-Up Current-Limiting Medium Voltage Fuse, 100A, 2400V | Graybar Store
     
Bussmann (Eaton) - JCK Series R-Rated Back-Up Current-Limiting Medium Voltage Fuse, 100A, 2400V - JCK-3R
+ / - Hover over image to Zoom
Other Views

    JCK Series R-Rated Back-Up Current-Limiting Medium Voltage Fuse, 100A, 2400V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JCK-3R
    SKU: 88051560
    $690.46
    Checking Pricing
         
    Interrupt Rating:50 (Symmetrical) kA; 80 (Asymmetrical) kA
    Voltage Rating:2.4 kV
    Standard:File E96676; Guide MSSS2; UL Recognized
    Connection:Ferrule End
    Amps:100A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JCK-3R
    • Application Medium Voltage Controllers; Medium Voltage Motors
    • UNSPSC 39121626
    • Amps 100A
    • Fuse Dimension 3 Dia x 10.8 L in
    • Fuse Type R-Rated Medium Voltage Fuse
    • Voltage Rating 2.4 kV
    • Connection Ferrule End
    • Interrupt Rating 50 (Symmetrical) kA; 80 (Asymmetrical) kA
    • Standard File E96676; Guide MSSS2; UL Recognized
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® JCK Series R Rated Medium Voltage Fuse, Voltage Rating: 2.4 kV, Amps: 100A, Interrupt Rating: 50 (Symmetrical) kA; 80 (Asymmetrical) kA, Fuse Dimension: 3 Dia x 10.8 L in