Hubbell Lighting QWL-150C Work Light, 150W, 120V, Power Cord, 5 ft. | Graybar Store
     
Hubbell Lighting - Work Light, 150W, 120V, Power Cord, 5 ft. - QWL-150C
+ / - Hover over image to Zoom
Other Views

    Work Light, 150W, 120V, Power Cord, 5 ft.

    Manufacturer: Hubbell Lighting
    Manufacturer #: QWL-150C
    SKU: 25127092
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:150 W
    Voltage Rating:120V
    Cord Type:Power Cord
    Cable Length (Feet):5.0
    Use With:Work Light
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # QWL-150C
    • Cable Length (Feet) 5.0
    • UNSPSC 39111500
    • Cord Type Power Cord
    • Wattage 150 W
    • Use With Work Light
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    Work Light, 150 W, 120 V, Power Cord, 5 ft, Worklight