Air King Quiet Exhaust Fan, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR® | Graybar Store
     
Air King - Quiet Exhaust Fan, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR®
+ / - Hover over image to Zoom
Other Views

    Quiet Exhaust Fan, 10-7/8 in. W x 9-3/8 in. D x 7-7/8 in. H, ENERGY STAR®

    Manufacturer: Air King
         

    Quiet exhaust fans have a round duct connector with damper to protect against backdrafts and is listed for installation over a tub or shower on a GFCI circuit.

    • Manufacturer Air King
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Grill Size
    Housing Dimensions
    Additional Features
    Duct Size
    CFM
    Sones
    Package Quantity
    Housing Dimensions (LxWxH)
    Price
    AK80LS-1
    25200234
    11 L x 13-3/4 W in.
    9-3/8 L x 10-7/8 W x 7-7/8 in. H
    1/2 in Electrical Knockouts Provided; 23 Gauge Galvanized Steel Housing; One Piece Polymeric Centrifugal Blower Wheel
    4 in.
    80
    1.0
    1 per Pack
    $124.93 / EA
    SKU
    25200234
    Grill Size
    11 L x 13-3/4 W in.
    Housing Dimensions
    9-3/8 L x 10-7/8 W x 7-7/8 in. H
    Additional Features
    1/2 in Electrical Knockouts Provided; 23 Gauge Galvanized Steel Housing; One Piece Polymeric Centrifugal Blower Wheel
    Duct Size
    4 in.
    CFM
    80
    Sones
    1.0
    Package Quantity
    1 per Pack
    Housing Dimensions (LxWxH)
    $124.93 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    AK80
    25523795
    11 x 13 3/4
    4 in.
    80
    1.5
    1
    10 7/8 x 9 3/8
    $92.50 / EA
    SKU
    25523795
    Grill Size
    11 x 13 3/4
    Housing Dimensions
    Additional Features
    Duct Size
    4 in.
    CFM
    80
    Sones
    1.5
    Package Quantity
    1
    Housing Dimensions (LxWxH)
    10 7/8 x 9 3/8
    $92.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    AK110PN
    25523519
    11 x 13 3/4
    4 in.
    100
    2.0
    1
    10 7/8 x 9 3/8
    $98.56 / EA
    SKU
    25523519
    Grill Size
    11 x 13 3/4
    Housing Dimensions
    Additional Features
    Duct Size
    4 in.
    CFM
    100
    Sones
    2.0
    Package Quantity
    1
    Housing Dimensions (LxWxH)
    10 7/8 x 9 3/8
    $98.56 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock