Leviton 42080-4EP QuickPort® Wallplates With ID Windows, 2-Gang, 4-Port, Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - QuickPort® Wallplates With ID Windows, 2-Gang, 4-Port, Black - 42080-4EP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Wallplates With ID Windows, 2-Gang, 4-Port, Black

    Manufacturer: Leviton
    Manufacturer #: 42080-4EP
    SKU: 97252826
    $6.56
    Checking Pricing
         
    Style:2 Gang Wallplate
    No. of Ports:4
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42080-4EP
    • Color Black
    • Style 2 Gang Wallplate
    • Mounting Style Wall Mount
    • Type Wallplate
    Product Overview:
    QuickPort® black 2-gang wallplates with ID windows, 4-port.
    • QuickPort® Wallplate with ID window
    • High quality ABS plastic or nylon, which provides superior resistance to impacts, chemicals, and solvents as compared
    • cULus Listed, fire-retardant material rated UL 94V-0