Leviton 42080-4WP QuickPort® Wallplates With ID Windows, Dual-Gang, 4-Port, White | Graybar Store
     
Leviton - QuickPort® Wallplates With ID Windows, Dual-Gang, 4-Port, White - 42080-4WP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Wallplates With ID Windows, Dual-Gang, 4-Port, White

    Manufacturer: Leviton
    Manufacturer #: 42080-4WP
    SKU: 97212605
    $5.84
    Checking Pricing
    Items sold in feet or each.
         
    No. of Ports:4
    Color:White
    Module:Snap-In
    Dimensions (Inches):4.5 in. x 4.56 in.
    Labels:Yes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42080-4WP
    • Color White
    • No. of Ports 4
    • UNSPSC 39121704
    • Dimensions (Inches) 4.5 in. x 4.56 in.
    • Labels Yes
    • Made Of ABS Plastic rated UL 94V-0
    • Module Snap-In
    • Mounting Wall Mount
    • SKU Spec Sheet
      42080-4WP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This four port wallplate accepts QuickPort® snap in modules to support multimedia station applications. The individual port configurability allows flexibility and narrow width allows for high port density in a small area. White
    • QuickPort® Wallplate with ID window
    • 2-gang, 4 port
    • High quality ABS plastic or nylon, which provides superior resistance to impacts, chemicals, and solvents as compared
    • cULus Listed, fire-retardant material rated UL 94V-0