Leviton 42080-3GS QuickPort® Wallplates With ID Windows, Single-Gang, 3-Port, Grey | Graybar Store
     
Leviton - QuickPort® Wallplates With ID Windows, Single-Gang, 3-Port, Grey - 42080-3GS
+ / - Hover over image to Zoom
Other Views

    QuickPort® Wallplates With ID Windows, Single-Gang, 3-Port, Grey

    Manufacturer: Leviton
    Manufacturer #: 42080-3GS
    SKU: 97252823
    $2.43
    Checking Pricing
         
    Style:1 Gang Wallplate
    No. of Ports:3
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42080-3GS
    • Color Grey
    • Style 1 Gang Wallplate
    • Mounting Style Wall Mount
    • Type Wallplate
    • No. of Ports 3
    • UNSPSC 39121704
    • Made Of ABS Plastic rated UL 94V-0
    • SKU Spec Sheet
      42080-3GS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This three port wallplate accepts QuickPort® snap in modules to support multimedia station applications. The individual port configurability allows flexibility and narrow width allows for high port density in a small area. Grey
    • QuickPort® Wallplate with ID window
    • 1-gang, 3 port
    • High quality ABS plastic or nylon, which provides superior resistance to impacts, chemicals, and solvents as compared
    • cULus Listed, fire-retardant material rated UL 94V-0