Leviton 41106-RC6 QuickPort® USOC Connector, Red | Graybar Store
Leviton - QuickPort® USOC Connector, Red - 41106-RC6
+ / - Hover over image to Zoom
Other Views

    QuickPort® USOC Connector, Red

    Manufacturer: Leviton
    Manufacturer #: 41106-RC6
    SKU: 97252765
    $2.79
    Checking Pricing
         
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41106-RC6
    • Color Red
    • Termination Style 110 Punchdown
    • UNSPSC 39121444
    Product Overview:
    This QuickPort® voice grade connector is used to support basic telephone application. It offers an exclusive cutting ledge for quick termination and trim. Also can be used in surface-mount, flush mount or modular furniture environments. Red
    • Use with RJ-11 plugs
    • Material high-impact, flame retardant, thermoplastic
    • Jack wiring 6 position, 6 conductor