Leviton 41089-1WP QuickPort® Surface Mount Box, 1-Port, White | Graybar Store
     
Leviton - QuickPort® Surface Mount Box, 1-Port, White - 41089-1WP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Surface Mount Box, 1-Port, White

    Manufacturer: Leviton
    Manufacturer #: 41089-1WP
    SKU: 22086412
    $2.81
    Checking Pricing
         
    No. of Ports:1
    Color:White
    Dimensions:1.42 W x 1.1 H x 2.22 D in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41089-1WP
    • Color White
    • Dimensions 1.42 W x 1.1 H x 2.22 D in.
    • Mounting Style Surface Mount
    • Type Box
    Product Overview:
    QuickPort® white 1-port surface mount housing.
    • Easily field configured with QuickPort® connectors (sold separately) and contains knockouts to accommodate raceway and cable entry
    • Includes mounting screws and adhesive mounting tape
    • White, 1-port