Leviton 49910-EI4 QuickPort® Modular Furniture Faceplate with Extended Depth, 4 Port, Ivory | Graybar Store
     
Leviton - QuickPort® Modular Furniture Faceplate with Extended Depth, 4 Port, Ivory - 49910-EI4
+ / - Hover over image to Zoom
Other Views

    QuickPort® Modular Furniture Faceplate with Extended Depth, 4 Port, Ivory

    Manufacturer: Leviton
    Manufacturer #: 49910-EI4
    SKU: 22038364
    $6.07
    Checking Pricing
         
    Style:Extended Depth Faceplate
    No. of Ports:4
    Color:Ivory
    Dimensions:3.25 W x 1.76 H x 0.75 D in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49910-EI4
    • Color Ivory
    • Dimensions 3.25 W x 1.76 H x 0.75 D in.
    • Style Extended Depth Faceplate
    Product Overview:
    QuickPort® ivory 4-port extended depth modular furniture faceplate with (1) blank insert.
    • Simple snap-in installation and an attractive streamlined appearance
    • Accepts QuickPort® connectors
    • Extended depth
    • 4-port
    • 1 QuickPort® blank included