Leviton 6110G-RY6 QuickPort® eXtreme® 6A Cat 6 yellow channel-rated UTP connector. | Graybar Store
     
Leviton - QuickPort® eXtreme® 6A Cat 6 yellow channel-rated UTP connector. - 6110G-RY6
+ / - Hover over image to Zoom
Other Views

    QuickPort® eXtreme® 6A Cat 6 yellow channel-rated UTP connector.

    Manufacturer: Leviton
    Manufacturer #: 6110G-RY6
    SKU: 25030581
    $11.40
    Checking Pricing
         
    Color:Yellow
    Package Quantity:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6110G-RY6
    • Color Yellow
    • Category Cat 6A
    • Termination Style IDC
    • UNSPSC 39121444
    • Package Quantity 1
    • Wiring Configuration T568A/T568B
    • SKU Spec Sheet
      6110G-RY6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    QuickPort® eXtreme® 6A Cat 6 yellow channel-rated UTP connector.
    • Channel-Rated
    • T568A and T568B
    • Jack wiring 8 Position, 8 Conductor