Leviton 61110-RV6 eXtreme Cat 6 QuickPort Connector, Green | Graybar Store
Leviton - eXtreme Cat 6 QuickPort Connector, Green - 61110-RV6
+ / - Hover over image to Zoom
Other Views

    eXtreme Cat 6 QuickPort Connector, Green

    Manufacturer: Leviton
    Manufacturer #: 61110-RV6
    SKU: 22068154
    $7.94
    Checking Pricing
         
    Color:Green
    Package Quantity:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 61110-RV6
    • Color Green
    • Category Cat 6
    • Termination Style 110 Punchdown
    • UNSPSC 39121444
    • Package Quantity 1
    • Wiring Configuration T568A/T568B
    • SKU Spec Sheet
      61110-RV6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This Cat 6a QuickPort connector is designed to be used with all QuickPort compatible products. This connector can be used in voice, data and video applications over UTP, coax and fiber. Green 1 Bag Single Pack
    • Channel/Component Rated
    • T568A and T568B
    • Jack wiring 8 Position, 8 Conductor