Leviton 61110-RY6 eXtreme Cat 6 QuickPort Connector, Yellow | Graybar Store
     
Leviton - eXtreme Cat 6 QuickPort Connector, Yellow - 61110-RY6
+ / - Hover over image to Zoom
Other Views

    eXtreme Cat 6 QuickPort Connector, Yellow

    Manufacturer: Leviton
    Manufacturer #: 61110-RY6
    SKU: 22068153
    $8.84
    Checking Pricing
    Items sold in feet or each.
         
    Color:Yellow
    Packaging:1 per Package
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 61110-RY6
    • Color Yellow
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 1
    • UNSPSC 39121444
    • Wiring Configuration T568A/T568B
    • Packaging 1 per Package
    • SKU Spec Sheet
      61110-RY6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This Cat 6a QuickPort connector is designed to be used with all QuickPort compatible products. This connector can be used in voice, data and video applications over UTP, coax and fiber. Yellow 1 Bag Single Pack
    • Channel/Component Rated
    • T568A and T568B
    • Jack wiring 8 Position, 8 Conductor