Leviton 41087-2EP QuickPort® Decora® Type 106 Duplex Insert, 2-Port, Black | Graybar Store
     
Leviton - QuickPort® Decora® Type 106 Duplex Insert, 2-Port, Black - 41087-2EP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Decora® Type 106 Duplex Insert, 2-Port, Black

    Manufacturer: Leviton
    Manufacturer #: 41087-2EP
    SKU: 95021726
    $1.95
    Checking Pricing
         
    No. of Ports:2
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41087-2EP
    • Color Black
    • No. of Ports 2
    • UNSPSC 39121704
    Product Overview:
    QuickPort® Decora® black 2-port type 106 insert.
    • Decora® inserts are compatible with Decora® and Decora® Plus wallplates
    • Combine voice, data, and A/V connectors in one insert
    • Black, 2-port