Leviton 41644-B QuickPort® Decora® Multimedia Insert, 4-Port, Brown | Graybar Store
     
Leviton - QuickPort® Decora® Multimedia Insert, 4-Port, Brown - 41644-B
+ / - Hover over image to Zoom
Other Views

    QuickPort® Decora® Multimedia Insert, 4-Port, Brown

    Manufacturer: Leviton
    Manufacturer #: 41644-B
    SKU: 99429135
    $4.53
    Checking Pricing
    Items sold in feet or each.
         
    No. of Ports:4
    Color:Brown
    Labels:No
    Dimensions (Inches):1.29 in. x 3.81 in. x 0.22 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41644-B
    • Color Brown
    • No. of Ports 4
    • UNSPSC 39121704
    • Dimensions (Inches) 1.29 in. x 3.81 in. x 0.22 in.
    • Labels No
    • Made Of High-Impact Plastic, Rated UL 94 V-0, Fire-Retardant
    • Mounting Flush Mount
    • SKU Spec Sheet
      41644-B Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This four port insert accepts all QuickPort® connectors and mounts flush with Decora® wallplates. Offers high port density options and used to support many multimedia applications. Brown
    • Combine voice, data, and A/V connectors in popular Decora® and Duplex wallplate formats
    • Decora® inserts are compatible with Decora® and Decora® Plus wallplates
    • Brown, 4-port insert