Leviton 41108-RO5 QuickPort® Cat 5 UTP Connector, Orange | Graybar Store
     
Leviton - QuickPort® Cat 5 UTP Connector, Orange - 41108-RO5
+ / - Hover over image to Zoom
Other Views

    QuickPort® Cat 5 UTP Connector, Orange

    Manufacturer: Leviton
    Manufacturer #: 41108-RO5
    SKU: 93161146
    $4.68
    Checking Pricing
    Items sold in feet or each.
         
    Color:Orange
    Adapter Type:8P/8C
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41108-RO5
    • Color Orange
    • Category Cat 5
    • Module Type Universal
    • Termination Style 110 Punchdown
    • UNSPSC 39121444
    • Adapter Type 8P/8C
    • Wiring Configuration T568A/T568B
    • SKU Spec Sheet
      41108-RO5 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This QuickPort® Cat 5, 8-position connector features dual color coded wire labels for T568A/B wiring, for dual flexibility in a single connector, along with accurate 110 termination. Orange
    • Use with RJ-45 plugs
    • Jack wiring 8 Position, 8 Conductor