Fluke Networks QUICKCLEAN-1.25-5P Fiber Optic Cleaner QuickClean-1.25-5P | Graybar Store
     
Fluke Networks - Fiber Optic Cleaner QuickClean-1.25-5P - QUICKCLEAN-1.25-5P
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cleaner QuickClean-1.25-5P

    Manufacturer: Fluke Networks
    Manufacturer #: QUICKCLEAN-1.25-5P
    SKU: 25865055
    $408.42
    Checking Pricing
         
    Kit Includes:Quick Clean 1.25mm Cleaner (Quantity 5)
    Capacity:500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # QUICKCLEAN-1.25-5P
    • Type Fiber
    • UNSPSC 41113600
    • Brand Quick Clean™
    • Capacity 500
    • Kit Includes Quick Clean 1.25mm Cleaner (Quantity 5)
    • For Use With 1.25 mm Connectors
    • ECCN EAR99
    • Country of Origin VN - Vietnam
    Product Overview:
    QuickClean-1.25-5P, 5 pack of QuickClean 1.25mm Fiber Optic Cleaners
    The Quick Clean 1.25 mm Cleaner is designed to clean LC, LC secure keyed and MU connectors.