Crouse Hinds (Eaton) 38MCQ90 Quick-Lok™ Pro Connector, 90°, Zinc Die Cast, AC/MC Cable, 3/8 in. | Graybar Store
     
Crouse Hinds (Eaton) - Quick-Lok™ Pro Connector, 90°, Zinc Die Cast, AC/MC Cable, 3/8 in. - 38MCQ90
+ / - Hover over image to Zoom
Other Views

    Quick-Lok™ Pro Connector, 90°, Zinc Die Cast, AC/MC Cable, 3/8 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 38MCQ90
    SKU: 25523329
    $3.93
    Checking Pricing
         
    Packaging:25 per Pack
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 38MCQ90
    • Size 3/8 in.
    • Type Pro
    • UNSPSC 39121303
    • Bend (Degree) 90
    • Brand Quick-Lok Pro
    Product Overview:
    Quick-Lok™ Crouse-Hinds® Connector, Die Cast Zinc-Plated Steel (Body); Non-Metallic (Insulator); Zinc-Plated Steel (Cover), Trade Size (Inches): 3/8 in, Throat Type: Integral Insulated, Bend (Degree): 90