Crouse Hinds (Eaton) Quick-Lok™ Pro Connector, 90°, Zinc Die Cast, AC/MC Cable | Graybar Store
     
Crouse Hinds (Eaton) - Quick-Lok™ Pro Connector, 90°, Zinc Die Cast, AC/MC Cable
+ / - Hover over image to Zoom
Other Views

    Quick-Lok™ Pro Connector, 90°, Zinc Die Cast, AC/MC Cable

    Manufacturer: Crouse Hinds (Eaton)
         

    Quick-Lok™ connectors are used to connect armored cable, metal clad cable, MCI-A cable or flexible metallic conduit to a box or enclosure for dry location applications.

    • Manufacturer Crouse Hinds (Eaton)
    • Type Pro
    • Bend (Degree) 90
    • Brand Quick-Lok Pro
    • Materials Die Cast Zinc
    • Throat Type Integral Insulated
    • For Use With AC/MC/MCI-A Cable, Flexible Metallic Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Packaging
    Size
    Standard
    Price
    38MCQ90
    25523329
    25 per Pack
    3/8 in.
    $3.73 / EA
    SKU
    25523329
    Packaging
    25 per Pack
    Size
    3/8 in.
    Standard
    $3.73 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    50MCQ90
    25523330
    1/2 in.
    UL 886, CUL, CSA C22.2
    $3.94 / EA
    SKU
    25523330
    Packaging
    Size
    1/2 in.
    Standard
    UL 886, CUL, CSA C22.2
    $3.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock