Hubbell Power Systems PG11184514G44 Quazite® PG Style Underground Enclosure Cover, Electrical, 11 x 18 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Underground Enclosure Cover, Electrical, 11 x 18 in. - PG11184514G44
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Underground Enclosure Cover, Electrical, 11 x 18 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG11184514G44
    SKU: 25968206
    $0.00
    Checking Pricing
         
    Logo:City of San Diego ELECTRICAL
    Nominal Opening Dimensions (Inches):11 x 18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG11184514G44
    • Logo City of San Diego ELECTRICAL
    • Type PG Style
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • ECCN EAR99
    Product Overview:
    Underground Enclosure Cover, Polymer Concrete, 11 x 18 x 2 in., City of San Diego ELECTRICAL