Hubbell Power Systems PG1730BA24J Quazite® PG Style Underground Enclosure, City of San Diego, 17 x 30 x 24 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Underground Enclosure, City of San Diego, 17 x 30 x 24 in. - PG1730BA24J
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Underground Enclosure, City of San Diego, 17 x 30 x 24 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730BA24J
    SKU: 25968215
    $0.00
    Checking Pricing
         
    Depth (Inches):24 in.
    Nominal Opening Dimensions (Inches):17 x 30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730BA24J
    • Type PG Style
    • Brand Quazite
    • Depth (Inches) 24 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Underground Enclosure Box, Polymer Concrete, 17 x 30 x 24 in., Straight Sides, Stackable, Tier 22