Hubbell Power Systems PG1118B523 Quazite® PG Style Underground Enclosure, City of San Diego, 11 x 18 x 12 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Underground Enclosure, City of San Diego, 11 x 18 x 12 in. - PG1118B523
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Underground Enclosure, City of San Diego, 11 x 18 x 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1118B523
    SKU: 25968205
    $178.35
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Depth:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1118B523
    • Type PG Style
    • UNSPSC 39121336
    • Brand Quazite®
    • Depth 12 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • ECCN EAR99
    Product Overview:
    Underground Enclosure Box, Polymer Concrete, 11 x 18 x 12 in., Straight Sides, Stackable, Tier 22