Hubbell Power Systems PG1730H514G94 Quazite® PG Style, Polymer Concrete, Underground Enclosure Cover, Fiber, 17 x 30 x 2 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style, Polymer Concrete, Underground Enclosure Cover, Fiber,  17 x 30 x 2 in. - PG1730H514G94
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style, Polymer Concrete, Underground Enclosure Cover, Fiber, 17 x 30 x 2 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1730H514G94
    SKU: 25968218
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Logo:City of San Diego FIBER
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Material:Polymer Concrete
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1730H514G94
    • Logo City of San Diego FIBER
    • Type PG Style
    • UNSPSC 39121336
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • Material Polymer Concrete
    • ECCN EAR99
    Product Overview:
    Underground Enclosure Cover, Polymer Concrete, 17 x 30 x 2 in., City of San Diego FIBER