Hubbell Power Systems PD2436BG26 Quazite® PD Style Enclosure Box, Polymer Concrete, Gasketed with Open Bottom, 24 x 36 x 26 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PD Style Enclosure Box, Polymer Concrete, Gasketed with Open Bottom, 24 x 36 x 26 in. - PD2436BG26
+ / - Hover over image to Zoom
Other Views

    Quazite® PD Style Enclosure Box, Polymer Concrete, Gasketed with Open Bottom, 24 x 36 x 26 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PD2436BG26
    SKU: 25438597
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Additional Features:Box Only
    Depth:26 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PD2436BG26
    • Type PD Style
    • UNSPSC 39121336
    • Additional Features Box Only
    • Brand Quazite®
    • Depth 26 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosure base is 24 W x 36 L x 26 inch D. PD style enclosure has a 1 degree flare and is gasketed with an open bottom.
    Enclosure base is tier 22 with a design load of 22,500 and test load of 33,750.