Hubbell Power Systems PC1118BB12 Quazite® PC Style Enclosure Box, Polymer Concrete, with Mouse Holes and Open Base, 11 x18 x 12 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Enclosure Box, Polymer Concrete, with Mouse Holes and Open Base, 11 x18 x 12 in. - PC1118BB12
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Enclosure Box, Polymer Concrete, with Mouse Holes and Open Base, 11 x18 x 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1118BB12
    SKU: 89005020
    $148.39
    Checking Pricing
         
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Additional Features:Box Only
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1118BB12
    • Type Box
    • UNSPSC 39121336
    • Additional Features Box Only
    • Brand Quazite®
    • Depth (Inches) 12 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • Standard UL
    • ECCN EAR99
    Product Overview:
    Enclosure base is 11 W x 18 L x 12 inch D. PG style underground enclosure base has open bottom and straight sides.