Hubbell Power Systems PC1118BG18 Quazite® PC Style Enclosure Base, Polymer Concrete, Gasketed with Open Bottom, 11 x18 x 18 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Enclosure Base, Polymer Concrete, Gasketed with Open Bottom, 11 x18 x 18 in. - PC1118BG18
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Enclosure Base, Polymer Concrete, Gasketed with Open Bottom, 11 x18 x 18 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1118BG18
    SKU: 98307692
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Additional Features:Box Only
    Standard:UL
    Depth:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1118BG18
    • Application C&I, Water, Communications, Electric Utility
    • Type Box
    • UNSPSC 39121336
    • Additional Features Box Only
    • Brand Quazite®
    • Depth 18 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • Standard UL
    • ECCN EAR99
    Product Overview:
    Quazite® PC Style Enclosure Base, Polymer Concrete, Gasketed with Open Bottom, 11 x18 x 18 in.