Hubbell Power Systems PH48601219B4S Quazite® Electrical Equipment Pad, Polymer Concrete, 48 x 60 x 4 in. | Graybar Store
     
Hubbell Power Systems - Quazite® Electrical Equipment Pad, Polymer Concrete, 48 x 60 x 4 in. - PH48601219B4S
+ / - Hover over image to Zoom
Other Views

    Quazite® Electrical Equipment Pad, Polymer Concrete, 48 x 60 x 4 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PH48601219B4S
    SKU: 25821199
    $704.74
    Checking Pricing
         
    Depth (Inches):4 in.
    Nominal Opening Dimensions (Inches):48 x 60 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PH48601219B4S
    • Type Standard Weight
    • Brand Quazite
    • Depth (Inches) 4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 48 x 60 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Electrical equipment pad is 48 x 60 inches with an 12 x 19 inch throat. Pad includes 1/2-13 UNC inserts, is 3 inches thick and has a smooth surface.