Hubbell Power Systems FMJ173012 Quazite® Full Metal Jacket Underground Enclosure Insert, 17 x 30 x 12 in. | Graybar Store
     
Hubbell Power Systems - Quazite® Full Metal Jacket Underground Enclosure Insert, 17 x 30 x 12 in. - FMJ173012
+ / - Hover over image to Zoom
Other Views

    Quazite® Full Metal Jacket Underground Enclosure Insert, 17 x 30 x 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: FMJ173012
    SKU: 25968222
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):30 x 12 in.
    Depth:17 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # FMJ173012
    • UNSPSC 39121336
    • Brand Quazite®
    • Depth 17 in.
    • Materials Steel
    • Nominal Opening Dimensions (Inches) 30 x 12 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Quazite® Full Metal Jacket theft resistant enclosure insert includes steel inner box, cover and grounding details. Insert is 17 x 30 x 12 inch.