Hubbell Power Systems FMJP111812 Quazite® Full Metal Jacket Underground Enclosure Insert, 11 x 18 x 12 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Power Systems - Quazite® Full Metal Jacket Underground Enclosure Insert, 11 x 18 x 12 in. - FMJP111812
+ / - Hover over image to Zoom
Other Views

    Quazite® Full Metal Jacket Underground Enclosure Insert, 11 x 18 x 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: FMJP111812
    SKU: 25968219
    $477.58
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):18 x 12 in.
    Depth:11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # FMJP111812
    • UNSPSC 39121336
    • Brand Quazite®
    • Depth 11 in.
    • Materials Steel
    • Nominal Opening Dimensions (Inches) 18 x 12 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Quazite® Full Metal Jacket theft resistant enclosure insert includes steel inner box, cover and grounding details. Insert is 11 x 18 x 12 inch.